HID BALLAST, HIGH PRESSURE SODIUM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID BALLAST, HIGH PRESSURE SODIUM,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XPW2
  • Mfr. Model # 6XPW2
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1165
  • Shipping Weight 13.55 lbs

Product Details

HID Ballast, Lamp Type High Pressure Sodium, Lamp Watts 250, ANSI Code S50, Input Watts 284, Input Voltage 480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 0.62 Operating Amps @ 480

Technical Specs

  • Includes Capacitor, Core And Coil, Mounting Bracket, Ignitor and Hardware
  • Figure Number A26
  • Length 4-3/4"
  • Height 4-1/4"
  • Item HID Ballast
  • Number of Lamps 1
  • Thermal Protection No
  • Width 3-1/2"
  • ANSI Code S50
  • Dimension B 3-3/5"
  • Footnotes 3
  • Hz 60
  • Input Watts 284
  • Insulation Class H
  • Operating Amps @ 480V 0.62
  • Ballast Family HID Magnetic
  • Dimension A 2"
  • Min. Starting Temp. -20 Degrees F
  • Ballast Type Core and Coil
  • Ballast Voltage 480
  • Ballast Start Type Pulse
  • Ballast Max. Lamp Watts 284
  • Ballast Item HID Ballast
  • Ballast Lamp Type High Pressure Sodium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list