Discontinued with Replacement
HICKORY BOOTS SIZE 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HICKORY BOOTS SIZE 6

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-6
  • Mfr. Model # 22226-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs
Suggested Replacement Product
BOOTS,HICKORY,14IN,LEATHER UPPER,SZ 6

Your Price: NA

Technical Specs

  • Colour Black
  • Size 6
  • Height 14"
  • Item Mining Boots
  • Waterproof Yes
  • Standards ASTM F2413-05, CSA Z195
  • Gender Men's
  • Shank Material Lenzi
  • Insulated No
  • Toe Type Composite
  • Liner Material GORE-TEX(R) and Cambrelle(R)
  • Midsole Material Polyurethane
  • Outsole Material Vibram(R)
  • Footwear Style Miner
  • Predominant Footwear Color Black
  • Footwear Width R
  • Metatarsal Guard Internal
  • Oil Resisting Sole Yes
  • Max. Heat Rating Not Rated
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Non-Marking Sole Yes
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.73, Heel 0.59
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.08, Heel 1.05
  • Satra Slip Test Results- Dairy Tile Oily Flat 0.27, Heel 0.25
  • Conductive No
  • Static Dissipative No
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Electrical Hazard Rated Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Puncture Resistant Insole Yes
  • Non Metallic Upper No
  • Footwear Shank Type Plastic
  • Waterproof Type Gore-Tex(R)
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Upper Material Description Full Grain Leather
  • Wide Toe Cap Yes
  • Insole System Breathable/Washable/Good Moisture Management
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH PR
  • Manufacturers Suggested Sole Slip Rating Best
  • Style Number 22226
  • Metatarsal System 180 Degrees METATECH(R)
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • Footwear Sole Pattern Self-Cleaning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list