Discontinued with Replacement
HICKORY BOOTA SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HICKORY BOOTA SIZE 8

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22226-8
  • Mfr. Model # 22226-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs
Suggested Replacement Product
BOOTS,HICKORY,14IN,LEATHER UPPER,SZ 8

Your Price: NA

Technical Specs

  • Colour Black
  • Size 8
  • Height 14"
  • Waterproof Yes
  • Item Mining Boots
  • Insulated No
  • Shank Material Lenzi
  • Standards ASTM F2413-05, CSA Z195
  • Gender Men's
  • Toe Type Composite
  • Liner Material GORE-TEX(R) and Cambrelle(R)
  • Midsole Material Polyurethane
  • Outsole Material Vibram(R)
  • Metatarsal Guard Internal
  • Footwear Style Miner
  • Footwear Width R
  • Predominant Footwear Color Black
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Max. Heat Rating Not Rated
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Non-Marking Sole Yes
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.08, Heel 1.05
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.73, Heel 0.59
  • Satra Slip Test Results- Dairy Tile Oily Flat 0.27, Heel 0.25
  • Conductive No
  • Electrical Hazard Rated Yes
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Completely Non Metallic Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Waterproof Type Gore-Tex(R)
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Footwear Closure Type Lace Up
  • Footwear Shank Type Plastic
  • Insole System Breathable/Washable/Good Moisture Management
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • Style Number 22226
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH PR
  • Manufacturers Suggested Sole Slip Rating Best
  • Metatarsal System 180 Degrees METATECH(R)
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • Footwear Sole Pattern Self-Cleaning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list