Skip Content
HI VIZ DRILL C100 THINSULATE GR COW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HI VIZ DRILL C100 THINSULATE GR COW

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT94006HHV-XX
  • Mfr. Model # 94006HHV-XX
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2430
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Outdoor Activities, General Purpose, Cold Weather Construction
  • Colour Hi-Viz Orange
  • Item Glove
  • Cuff Safety
  • Lining 3M Thinsulate(TM) C100
  • Sold As Pair
  • Thumb Style Wing
  • Stitching Material Cotton
  • Green Environmental Attribute Does Not Contain PVC
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain
  • Leather Palm Process Tanned
  • Glove Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list