HI-VIZ 2IN WIDE SUSPENDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HI-VIZ 2IN WIDE SUSPENDERS

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNY14110
  • Mfr. Model # 14110
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 364
  • Shipping Weight 0.59 lbs

Product Details

Hi-Viz 2 inches wide suspenders. Bright lime-yellow straps along with the light reflective elements help in identifying the suspenders particularly in conditions with limited ambient light. Heavy-duty clips front and rear.

Technical Specs

  • Item Work Suspenders
  • Colour Yellow Lime
  • Includes Elastic Rear Straps, Heavy Duty Clips
  • Features Adjustable to Fit All Sizes, Heavy Duty Clips on Front and Rear
  • Material Polyester
  • Type Heavy-Duty
  • Width 2"
  • Belt Type Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list