HI-VIS VEST UNRATED ORANG UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HI-VIS VEST UNRATED ORANG UNIVERSAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAC7
  • Mfr. Model # 1YAC7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

High Visibility Vest, ANSI Class Unrated, Size Universal, Colour Orange, Fits Chest Size 44 to 54 In., Length 18 In., Stripe Color Lime/Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets None

Technical Specs

  • Colour Orange
  • Fits Chest Size 44" - 54"
  • Gender Unisex
  • ANSI Class Unrated
  • Item High Visibility Vest
  • Stripe Color Lime/Silver
  • Safety Vest Item Traffic Vest
  • Features Elastic Side Straps
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Standards NOT ANSI RATED
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 29"
  • Number of Pockets with Closure 0
  • Vest Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list