Skip Content
HI VIS SAFETY AVIATOR HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI VIS SAFETY AVIATOR HAT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI15516L-FLOR
  • Mfr. Model # I15516L-FLOR
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 2377
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material 100% Polyester
  • Colour Orange
  • Item Hi Visibility Aviator Hat
  • Size Large
  • Adjustment Type Adjustable Chin Strap
  • Style Aviator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list