HI VIS SAFETY AVIATOR HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HI VIS SAFETY AVIATOR HAT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI15516L-FLGR
  • Mfr. Model # I15516L-FLGR
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 2377
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hi Visibility Aviator Hat
  • Colour Yellow
  • Material 100% Polyester
  • Size Large
  • Adjustment Type Adjustable Chin Strap
  • Style Aviator
  • Hat Size 7-1/4 - 7-5/8
  • Standards ANSI107-2010
  • Head Size 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list