Skip Content
HI-VIS RAIN BIB OVERALL,YELLOW/GRN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI-VIS RAIN BIB OVERALL,YELLOW/GRN,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5KU13
  • Mfr. Model # 5KU13
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

High Visibility Rain Bib Overall, Men's, Size 2XL, Hi-Vis Yellow/Green, Fits Waist Size 48 to 50 In., Inseam 31-1/2 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic/Detachable Suspenders, ANSI Class Class 3

Technical Specs

  • Colour Hi-Vis Yellow/Green
  • Includes Elastic/Detachable Suspenders
  • Item High Visibility Rain Bib Overall
  • Material Polyurethane
  • Number of Pockets 2
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Size 2XL
  • Thickness 0.26mm
  • Closure Type Elastic Waistband
  • Fits Waist Size 48 to 50"
  • Inseam 31-1/2"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list