HI-VIS RAIN BIB OVERALL,YELLOW/GRN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HI-VIS RAIN BIB OVERALL,YELLOW/GRN,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FBA7
  • Mfr. Model # 1FBA7
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • Colour Hi-Vis Yellow/Green
  • Item High Visibility Rain Bib Overall
  • Material PVC
  • Number of Pockets 0
  • Seam Style Double Heat Welded
  • Thickness 0.35mm
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Size 4XL
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Gender Men's
  • Fits Waist Size 52 to 54"
  • Inseam 32-1/2"
  • Liner Material Nylon
  • ANSI Class Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list