Skip Content
HI-VIS RAIN BIB OVERALL,YELLOW/GREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HI-VIS RAIN BIB OVERALL,YELLOW/GREE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5KE97
  • Mfr. Model # 5KE97
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

High Visibility Rain Bib Overall, Men's, Size M, Hi-Vis Yellow/Green, Fits Waist Size 36 to 38 In., Inseam 30 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic/Detachable Suspenders, ANSI Class Class 3

Technical Specs

  • Colour Hi-Vis Yellow/Green
  • Includes Elastic/Detachable Suspenders
  • Item High Visibility Rain Bib Overall
  • Material Polyurethane
  • Number of Pockets 2
  • Size M
  • Thickness 0.26mm
  • Seam Style Double Stitched, Taped
  • Resists Water
  • Closure Type Elastic Waistband
  • Gender Men's
  • Inseam 30"
  • Fits Waist Size 36 to 38"
  • Liner Material Polyester
  • ANSI Class Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list