Skip Content
HI-VIS RAIN BIB OVERALL,YELLOW/GREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI-VIS RAIN BIB OVERALL,YELLOW/GREE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4GE68
  • Mfr. Model # 4GE68
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Includes Elastic Suspenders, Reflective Striping, Snaps at Ankle
  • Colour Hi-Vis Yellow/Green
  • Item High Visibility Rain Bib Overall
  • Material PVC
  • Number of Pockets 0
  • Size M
  • Seam Style Double Heat Welded
  • Thickness 0.35mm
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Gender Men's
  • Inseam 30"
  • ANSI Class Class 3
  • Fits Waist Size 32 to 34"
  • Liner Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list