Skip Content
HI VIS QUILTED JACKET FLOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI VIS QUILTED JACKET FLOR

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS43211LGE-FLOR
  • Mfr. Model # S43211LGE-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Size Large
  • Item Quilted Jacket
  • Material 100% Polyester
  • Standards CSA-Z96-15 COMPLIANT-CLASS 2, LEVEL 2
  • Fits Chest Size 42" - 44"
  • Closure Type Front Vislon Zipper
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2
  • Liner Material 100% Quilted Polyester
  • ANSI Class ANSI107-2010 Class 2,Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list