HI VIS QUILTED JACKET FLGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HI VIS QUILTED JACKET FLGR

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS43211XL-FLGR
  • Mfr. Model # S43211XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • Item Quilted Safety Jacket
  • Length 29"
  • Material 100% Polyester
  • Size X-Large
  • Standards CSA-Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 3, Level 2
  • Closure Type Front Vision Zipper
  • Fabric Weight 230T
  • Fits Chest Size 46" - 48"
  • Lining Material 100% Quilted Polyester
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list