Skip Content
HI-VIS PARKA WITH HOOD,ORANGE,5X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI-VIS PARKA WITH HOOD,ORANGE,5X-LARGE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS15731-5XL-BLZ
  • Mfr. Model # S15731-5XL-BLZ
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Length 37-1/2"
  • Item Hi-Vis Parka with Hood
  • Material 100% Cotton
  • Closure Type Zipper
  • Standards CSA-Z96-09 Class 2, Level 2
  • Insulated Yes
  • Lining Material 100% Polyester
  • Size 5X-Large
  • Fabric Weight 10 oz.
  • Gender Men's
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2
  • Fits Chest Size 58" - 60"
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list