HI-VIS PARKA WITH HOOD,ORANGE,4X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HI-VIS PARKA WITH HOOD,ORANGE,4X-LARGE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS15731-4XL-BLZ
  • Mfr. Model # S15731-4XL-BLZ
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Vis Parka with Hood
  • Length 37"
  • Material 100% Cotton
  • Standards CSA-Z96-09 Class 2, Level 2
  • Size 4X-Large
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Fits Chest Size 55" - 57"
  • Gender Men's
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list