Skip Content
HI-VIS PARKA WITH HOOD,ORANGE,3X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI-VIS PARKA WITH HOOD,ORANGE,3X-LARGE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS15721-3XL-BLZ
  • Mfr. Model # S15721-3XL-BLZ
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Length 36-1/2"
  • Item Hi-Vis Parka with Hood
  • Colour Orange
  • Material 100% Cotton
  • Standards CSA-Z96-09 Class 2, Level 2
  • Size 3X-Large
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Lining Material 100% Polyester
  • Fits Chest Size 52" - 54"
  • Number of Outside Pockets 5
  • Gender Men's
  • Number of Inside Pockets 2
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list