Skip Content
HI-VIS PARKA WITH HOOD,BLACK,MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI-VIS PARKA WITH HOOD,BLACK,MEDIUM

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS15711N-BLK
  • Mfr. Model # S15711-M-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Item Hi-Vis Parka with Hood
  • Length 34-1/2"
  • Material 100% Cotton
  • Size Medium
  • Standards CSA-Z96-09 Class 1, Level 2
  • Lining Material 100% Polyester
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Number of Inside Pockets 2
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Outside Pockets 5
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list