Skip Content
HI-VIS PARKA WITH HOOD,BLACK,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI-VIS PARKA WITH HOOD,BLACK,LARGE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS15711L-BLK
  • Mfr. Model # S15711-L-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Item Hi-Vis Parka with Hood
  • Length 35"
  • Material 100% Cotton
  • Size Large
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Fits Chest Size 42" - 44"
  • Insulated Yes
  • Lining Material 100% Polyester
  • Standards CSA-Z96-09 Class 1, Level 2
  • Gender Men's
  • Number of Outside Pockets 5
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list