!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANKLE BAND, CSA Z96-02, ONE-SIZE-FITS-ALL, ORANGE, 2 IN REFLECTIVE TAPE, 18 X 4 IN, POLYESTER

ANKLE BAND, CSA Z96-02, ONE-SIZE-FITS-ALL, ORANGE, 2 IN REFLECTIVE TAPE, 18 X 4 IN, POLYESTER

VIKING

ANKLE BAND, CSA Z96-02, ONE-SIZE-FITS-ALL, ORANGE, 2 IN REFLECTIVE TAPE, 18 X 4 IN, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANKLE BAND, CSA Z96-02, ONE-SIZE-FITS-ALL, ORANGE, 2 IN REFLECTIVE TAPE, 18 X 4 IN, POLYESTER

ANKLE BAND, CSA Z96-02, ONE-SIZE-FITS-ALL, ORANGE, 2 IN REFLECTIVE TAPE, 18 X 4 IN, POLYESTER

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALM6185AO
  • Mfr. Model # 6185AO
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Product Details

This highly visible, one-size-fits-all safety ankle band can be worn in combination with safety jackets, vests, and t-shirts. The 18 x 4-inch adjustable band is made out of polyester and features two-inch 3M Scotchlite reflective material tape. This orange safety ankle band is CSA Z96-02 compliant.

Technical Specs

  • Item Ankle Band
  • Material Polyester
  • Size Universal
  • Overall Width 4 in
  • Features Comfortable Polyester Quick Dry Design, 2 in Tape CSA Z96-15, ANSI/ISEA 107-2015 Ankle and Wrist Bands in 4 in Wide Configuration, Can be Worn for High-Visibility in Combination with Safety Jackets, Vests and T shirts to Meet Class 2 or Class 3 CSA Standards
  • Standards CSA Z96-15, ANSI/ISEA 107-2015, Class 2 or Class 3 CSA standards
  • Garment Type Ankle Band
  • Colour Orange
  • Style Adjustable
  • Overall Length 18 in
  • Series Viking

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list