Skip Content
HI-SIDE TRUCK BOX,ALUM,90-1/4 X16-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HI-SIDE TRUCK BOX,ALUM,90-1/4 X16-1

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R568
  • Mfr. Model # 13R568
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Colour Silver
  • Gauge Door 0.058 Tread, Body 0.058 Tread, Channels 0.090 Smooth
  • Includes 2 Keys
  • Item Hi-Side Truck Box
  • Locking System (2) Drill-Resistant Lock Cores w/ 2 Keys
  • Latch Mechanism (2) Stainless Steel D-Handle Latch Assembly, 3 Points
  • Body Material Aluminum
  • Features Welded Reinforced Construction
  • Lid Style Double
  • Overall Depth 16-1/4"
  • Cover Material Aluminum
  • Mounting Style Bolt-On and Clamp-On
  • Overall Width 90-1/4"
  • Overall Height 18"
  • Lid Hinge Yes
  • Weather Resistant Yes
  • Storage Capacity 15.2 cu. ft.
  • Lid Type Non-Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list