HI-SIDE TRUCK BOX,ALUM,64-1/4 X16-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HI-SIDE TRUCK BOX,ALUM,64-1/4 X16-1

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R612
  • Mfr. Model # 13R612
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Gauge Door 0.058 Tread, Body 0.058 Tread, Channels 0.090 Smooth
  • Colour Silver
  • Includes 2 Keys
  • Locking System (2) Drill-Resistant Lock Cores w/ 2 Keys
  • Item Hi-Side Truck Box
  • Latch Mechanism (2) Stainless Steel D-Handle Latch Assembly, 3 Points
  • Features Drill-Resistant Lock Core and 3-Point Latching System Resists Break-Ins, Rain Gutter and Full-Weather Seal Keeps Moisture Out of Box
  • Overall Depth 16-1/4"
  • Body Material Aluminum
  • Cover Material Aluminum
  • Overall Height 18"
  • Overall Width 64-1/4"
  • Mounting Style Bolt-On and Clamp-On
  • Lid Style Double
  • Weather Resistant Yes
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Storage Capacity 10.8 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list