Skip Content
HI LEV LINEMAN NEW ENG PULLR+CRIMPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HI LEV LINEMAN NEW ENG PULLR+CRIMPR

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0912-240SBA
  • Mfr. Model # 0912-240SBA
  • UNSPSC # 27112106
  • CATALOGUE PAGE # 140
  • Shipping Weight 1.036 lbs

Technical Specs

  • Item Linemans Pliers
  • Material Chrome Vanadium Steel
  • Overall Length 9-1/4"
  • Features Articulated Joint
  • Spring Return No
  • Handle Type Ergonomic
  • Jaw Thickness 19/32"
  • Tether Capable Not Tether Capable
  • Jaw Width 1-5/8"
  • Jaw Length 1-9/16"
  • High Leverage Yes
  • Wire Crimper No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list