Skip Content
HI LEV ANG DIAGL CUTTERS-COMFRT GRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HI LEV ANG DIAGL CUTTERS-COMFRT GRP

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7422-250SBA
  • Mfr. Model # 7422-250SBA
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.012 lbs

Technical Specs

  • Handle Type Ergonomic
  • Cut Flush
  • Cutting Capacity/Material 5/32" Med. Hard, 7/64" Hard, 3/32" Piano
  • Material Chrome Vanadium Steel
  • Item High Leverage Diagonal Cutters
  • Handle Colour Blue/Red
  • Nose Type Oval
  • Overall Length 7-1/4"
  • Standards ASTM
  • Jaw Bend 12 Degrees
  • Spring Return Yes
  • Jaw Length 13/16"
  • Jaw Width 1"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Wire Stripper No
  • Features Forged-On Axle
  • Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list