Skip Content
HI-FLOW P-STYLE COMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HI-FLOW P-STYLE COMBO

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS1802
  • Mfr. Model # S1802
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2818
  • Shipping Weight 0.41 lbs

Product Details

Combination coupler/plug and kit, P style.

Technical Specs

  • Item P Style Coupler,& Plug 1/4" NPT
  • Max. Flow 68 SCFM
  • Interchange Type - Quick Connect Air Couplings Hi-Flow Interchange
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list