!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOT FIRE NFPA CBRN WIDE WDTH SZ 13

BOOT FIRE NFPA CBRN WIDE WDTH SZ 13

HONEYWELL

BOOT FIRE NFPA CBRN WIDE WDTH SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT FIRE NFPA CBRN WIDE WDTH SZ 13

BOOT FIRE NFPA CBRN WIDE WDTH SZ 13

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HFRBT1000-130W
  • Mfr. Model # BT1000-130W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

The Boss - CBRN Fire Boots. NFPA 1992-2005, Liquid Splash for Hazardous Materials. NFPA 1994-2007, Protective Ensemble for First-Responders to CBRN Terroism .Incidents, Components class 2 and 3. CSA Z195-2002, Protective Footwear. Wide width. Size: 13.

Technical Specs

  • Size 13
  • Gender Men's
  • Waterproof Yes
  • Colour Black
  • Resists Chemical
  • Insulation Type Yes
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Standards NFPA 1971, NFPA 1992, CSA Z195, Mustard HD Protocol TOP-8-2-501
  • Footwear Width W
  • Toe Type Steel
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Height 13"
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Midsole Material Rubber
  • Shank Material Steel
  • Upper Material Natural Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list