Skip Content
HEXKEY SET 12PC LSTYLE L-ARM CADDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEXKEY SET 12PC LSTYLE L-ARM CADDY

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNLLK12
  • Mfr. Model # LLK12
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Sizes Included 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
  • Blade Material Heat-Treated Alloy Steel
  • Includes Plastic Index
  • Handle Type L-Shaped
  • Finish Heat-Treated and Tempered
  • Shape Hex
  • Item L-Style Hex-Key Caddy Set - Inch
  • Number of Pieces 12
  • Handle Material Alloy Steel
  • Arm Type Long, Short
  • Measurement Type SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Arm Length 2.94" - 6.03"
  • Size Code S16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list