Skip Content
HEXKEY LSTYL BALL-END MET 10 MM 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEXKEY LSTYL BALL-END MET 10 MM 2PK

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNBLM10
  • Mfr. Model # BLM10
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Handle Type L
  • SAE or Metric Metric
  • Tip Size 10 mm
  • Shape Hex
  • Arm Length 5-1/4"
  • Item L-Style Ball-End Hex Key - 10 mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list