HEXKEY 9IN SAE T-HDL 10PC W/ STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEXKEY 9IN SAE T-HDL 10PC W/ STAND

JOURNEYMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNJTH910E
  • Mfr. Model # JTH910E
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Handle Type T-Handle
  • Includes Stand
  • Sizes Included 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Handle Material Plastic
  • Item SAE Journeyman T-Handle Set with Stand
  • Shape Hex
  • Number of Pieces 10
  • Measurement Type SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list