HEXKEY 6IN SAE T-HDL 10PC W/ STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEXKEY 6IN SAE T-HDL 10PC W/ STAND

JOURNEYMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNJTH610E
  • Mfr. Model # JTH610E
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Technical Specs

  • Handle Type T-Handle
  • Handle Material Plastic
  • Sizes Included 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Includes Stand
  • Number of Pieces 10
  • Item SAE Journeyman T-Handle Set with Stand
  • Shape Hex
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list