Skip Content
HEXDRIVER SET .050-3/8IN 13PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEXDRIVER SET .050-3/8IN 13PCE

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS10637
  • Mfr. Model # 10637
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 128
  • Shipping Weight 2.45 lbs

Product Details

13 piece SAE Balldriver Hex driver set. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with the size. Includes sizes: .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8 inch.

Technical Specs

  • Finish Proguard
  • Item Ball driver Screwdrivers
  • Number of Pieces 13
  • Includes 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list