DIE HEX SET,BRIGHT,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE HEX SET,BRIGHT,0

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC67282
  • Mfr. Model # C67282
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 537
  • Shipping Weight 1.0 lbs

Product Details

Hex Die Set, Carbon, Thread Direction Right Hand, 20PC Size, UNC/ UNF, Application Can Be Used In Repair Work For Dressing Over Bruised And Rusty Threads And Used In Free Machining Materials, Includes Thread Size 1/4-20 To 1-14, Metal Case

Technical Specs

  • Includes 1/4-20NC, 5/16-18NC, 3/8-16NC, 7/16-14NC, 1/2-13NC, 9/16-12NC, 5/8-11NC, 3/4-10NC, 7/8-9NC, 1-8NC, 1/4-28NF, 5/16-24NF, 3/8-24NF, 7/16-20NF, 1/2-20NF, 9/16-18NF, 5/8-18NF, 3/4-16NF, 7/8-14NF, 1-14NS
  • Application General Purpose
  • Number of Pieces 1
  • Size 1/4-20NC, 5/16-18NC, 3/8-16NC, 7/16-14NC, 1/2-13NC, 9/16-12NC, 5/8-11NC, 3/4-10NC, 7/8-9NC, 1-8NC, 1/4-28NF, 5/16-24NF, 3/8-24NF, 7/16-20NF, 1/2-20NF, 9/16-18NF, 5/8-18NF, 3/4-16NF, 7/8-14NF, 1-14NS
  • Material Carbon Steel
  • Item Hex Die Set
  • Thread Type UNC/ UNF
  • Thread Direction Right Hand

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list