Skip Content
HEX STANDOFF,NYL,6-32X1/4 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX STANDOFF,NYL,6-32X1/4 L,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XYH8
  • Mfr. Model # 3XYH8
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Natural
  • Finish -
  • Item Hex Standoff
  • Material Nylon
  • Length 1/4"
  • Package Quantity 10
  • Temp. Range (F) 185
  • Screw Size #6-32
  • Hex Width 1/4"
  • Length Tolerance +/-0.005"
  • Type Male/Female
  • Thread Length 1/4"
  • Hex Width Tolerance +/-0.015"
  • Body Length 1/4"
  • Thread Depth 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list