Skip Content
HEX STANDOFF,NYL,4-40X1 1/4 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX STANDOFF,NYL,4-40X1 1/4 L,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XYE9
  • Mfr. Model # 3XYE9
  • UNSPSC # 31161816
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Natural
  • Finish -
  • Material Nylon
  • Item Hex Standoff
  • Length 1-1/4"
  • Package Quantity 10
  • Temp. Range (F) 185
  • Thread Length 3/16"
  • Type Male/Female
  • Screw Size #4-40
  • Length Tolerance +/-0.005"
  • Body Length 1-1/4"
  • Hex Width 1/4"
  • Thread Depth 3/16"
  • Hex Width Tolerance +/-0.015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list