Skip Content
HEX SOCKET,STANDARD,1/4 IN DR,5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX SOCKET,STANDARD,1/4 IN DR,5MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K620
  • Mfr. Model # 20K620
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 1/4"
  • Item Hex Socket
  • Overall Length 2"
  • SAE or Metric Metric
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Drive Type Square
  • Number of Points 6
  • Output Type 6 pt.
  • Socket Sizes 5mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list