Skip Content
HEX SOCKET,STANDARD,1/4 IN DR,1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX SOCKET,STANDARD,1/4 IN DR,1/4 I

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K623
  • Mfr. Model # 20K623
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Drive Size 1/4"
  • Item Hex Socket
  • Overall Length 2"
  • Finish Super Chrome
  • SAE or Metric SAE
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Bit Style Hex
  • Tip Size 1/4"
  • Number of Points 6
  • Socket Depth Standard
  • Insert Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list