Skip Content
HEX SOCKET,STANDARD,1/2 IN DR,8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX SOCKET,STANDARD,1/2 IN DR,8MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K532
  • Mfr. Model # 20K532
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Drive Size 1/2"
  • Item Hex Socket
  • Finish Super Chrome
  • SAE or Metric Metric
  • Overall Length 3-1/4"
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Bit Style Hex
  • Tip Size 8mm
  • Insert Length 3-1/4"
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list