Skip Content
HEX SOCKET,STANDARD,1/2 IN DR,19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX SOCKET,STANDARD,1/2 IN DR,19MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K526
  • Mfr. Model # 20K526
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish Super Chrome
  • Item Hex Socket
  • Overall Length 3-3/4"
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Material Alloy Steel
  • Features Corrosion Resistant
  • Bit Style Hex
  • Tip Size 19mm
  • Number of Points 6
  • Insert Length 3-3/4"
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list