Skip Content
HEX SOCKET PLUG,SZ 1/8 IN,L 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX SOCKET PLUG,SZ 1/8 IN,L 5/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPL2
  • Mfr. Model # 4WPL2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1797
  • Shipping Weight 0.01 lbs

Product Details

Type 316 stainless steel has a higher nickel content for better corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

Technical Specs

  • Hex Size 3/16"
  • Outside Dia. 1/8"
  • Item Hex Socket Plug
  • Temp. Range -60 Degrees - 450 Degrees F
  • Max. Pressure 150 psi
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Hex Plug
  • Basic Fitting Material Metal
  • Fitting Connection Type MNPT
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Length 5/16"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list