HEX SOCKET PLUG,SZ 1 1/4 IN,L 13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX SOCKET PLUG,SZ 1 1/4 IN,L 13/16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPK8
  • Mfr. Model # 4WPK8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1797
  • Shipping Weight 0.39 lbs

Product Details

Type 304 stainless steel has good corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.

Technical Specs

  • Item Hex Socket Plug
  • Outside Dia. 1-1/4"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Hex Size 3/4"
  • Max. Pressure 150 psi
  • Fittings Sub-Category Plugs
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Plug
  • Specific Fitting Shape Hex Plug
  • Fitting Connection Type MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4"
  • Fitting Length 13/16"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list