Skip Content
HEX SOCKET,LONG,1/2 IN DR,12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX SOCKET,LONG,1/2 IN DR,12MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K535
  • Mfr. Model # 20K535
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Hex Socket
  • Finish Super Chrome
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 7"
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Bit Style Hex
  • Insert Length 7-1/4"
  • Tip Size 12mm
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list