Skip Content
HEX SOCKET,LONG,1/2 IN DR,10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX SOCKET,LONG,1/2 IN DR,10MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K534
  • Mfr. Model # 20K534
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Super Chrome
  • Item Hex Socket
  • Drive Size 1/2"
  • Overall Length 6-5/8"
  • SAE or Metric Metric
  • Socket Depth Standard
  • Material Alloy Steel
  • Features Corrosion Resistant
  • Bit Style Hex
  • Tip Size 10mm
  • Number of Points 6
  • Insert Length 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list