Skip Content
HEX SET METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX SET METRIC

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN70572
  • Mfr. Model # 70572
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 130
  • Shipping Weight 0.65 lbs

Product Details

Blades rotate independently up to 270 Degrees . Precision fit. Industrial strength, impact-resistant and tested for performance to below freezing. Glass re-inforced nylon handle. Ball design allows for a thicker neck diameter increasing torque capacity, while maintaining operational angles to 25%.

Technical Specs

  • Finish Natural
  • Handle Type Grip-It(R)
  • Number of Pieces 5
  • Item Grip-It Hex-Set
  • Handle Material Nylon
  • Blade Material Heat-Treated Alloy Steel
  • Sizes Included 5 mm, 6 mm, 7 mm, 8 mm, 10 mm
  • Arm Length 3.25"
  • Measurement Type Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code M11
  • Arm Type Short
  • Shape Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list