HEX SET GRIP-IT 9 INCH SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX SET GRIP-IT 9 INCH SIZES

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN70575
  • Mfr. Model # 70575
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 130
  • Shipping Weight 0.2 lbs

Product Details

Blades rotate independently up to 270 Degrees . Precision fit. Industrial strength, impact-resistant and tested for performance to below freezing. Glass re-inforced nylon handle. Ball design allows for a thicker neck diameter increasing torque capacity, while maintaining operational angles to 25%.

Technical Specs

  • Sizes Included 0.050'' (1 mm), 1/16'' (2 mm), 5/64'' (2 mm), 3/32'' (2 mm), 7/64'' (3 mm), 1/8'' (3 mm), 9/64'' (4 mm), 5/32'' (4 mm), 3/16'' (5 mm)
  • Number of Pieces 9
  • Item Grip-It Hex-Set
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Grip-It(R)
  • Shape Hex
  • Blade Material Heat-Treated Alloy Steel
  • Measurement Type SAE/Metric
  • Handle Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list