Skip Content
HEX SET 6 INCH SZ 6 MET SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEX SET 6 INCH SZ 6 MET SZ

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN70573
  • Mfr. Model # 70573
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Blade Material Heat-Treated Alloy Steel
  • Sizes Included 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm
  • Handle Material Plastic
  • Handle Type Grip-It(R)
  • Item Grip-It Hex-Set - 6 Inch Sizes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list