Skip Content
HEX SCREWDRIVER SET BALL SAE 13PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX SCREWDRIVER SET BALL SAE 13PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC90113
  • Mfr. Model # 90113
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 1.95 lbs

Product Details

Ball-Hex-Drivers(TM) provide 360 degrees of rotation at up to a 35 degree angle. Large diameter tools have bigger handles for better grip. Small diameter tools feature a precision style handle with a finger rest at the top. 12-piece SAE set. Size 0.050 in

Technical Specs

  • Finish Black Oxide
  • Includes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Item Ball End Hex Key Set
  • Number of Pieces 13
  • Standards ANSI B18.3, Federal Specification GGG"K"275D
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Large Diameter Tools Have Bigger Handles For Better Grip and Superior Torque. Small Diameter Tools Feature a Precision Style Handle with a Finger Rest At the Top.
  • Handle Design Both Large and Small
  • Shank Shape Hex
  • Shank Material Steel
  • Handle Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list