Skip Content
HEX RETHREADING DIE,STD11/16IN,16 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX RETHREADING DIE,STD11/16IN,16 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10M974
  • Mfr. Model # 10M974
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hex Rethreading Die
  • Application Used For Hand Threading
  • Hex Size (In.) 1-7/16
  • Material Carbon Steel
  • Thickness (In.) 0.75
  • Size 11/16"
  • Thread Direction Right Hand
  • Thread Type NS
  • Pitch 16
  • Die Thickness 0.750"
  • Die Thread Size 11/16"-16
  • Die Shape Hex Fixed
  • Die Material Carbon Steel
  • Overall Width 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list