Skip Content
HEX RETHREADING DIE,STD1 3/8IN,12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX RETHREADING DIE,STD1 3/8IN,12 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10M986
  • Mfr. Model # 10M986
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Used For Hand Threading
  • Hex Size (In.) 2-3/8
  • Item Hex Rethreading Die
  • Material Carbon Steel
  • Size 1-3/8"
  • Pitch 12
  • Thickness (In.) 1
  • Thread Type NF
  • Thread Direction Right Hand
  • Die Material Carbon Steel
  • Die Shape Hex Fixed
  • Die Thread Size 1-3/8"-12
  • Die Thickness 1.000"
  • Overall Width 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list