Skip Content
HEX RETHREADING DIE,STD1 1/8IN,7 PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX RETHREADING DIE,STD1 1/8IN,7 PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10M981
  • Mfr. Model # 10M981
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Hex Rethreading Die
  • Hex Size (In.) 2
  • Material Carbon Steel
  • Size 1-1/8"
  • Thickness (In.) 1
  • Thread Type NC
  • Thread Direction Right Hand
  • Pitch 7
  • Die Thickness 1.000"
  • Die Shape Hex Fixed
  • Die Thread Size 1-1/8"-7
  • Die Material High Speed Steel
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list