HEX RETHREADING DIE,STD1 1/2IN,6 PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX RETHREADING DIE,STD1 1/2IN,6 PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10M987
  • Mfr. Model # 10M987
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Hex Size (In.) 2-9/16
  • Application Used For Hand Threading
  • Item Hex Rethreading Die
  • Material Carbon Steel
  • Size 1-1/2"
  • Pitch 6
  • Thread Type NC
  • Thread Direction Right Hand
  • Thickness (In.) 1
  • Die Shape Hex Fixed
  • Die Thickness 1.000"
  • Die Material High Speed Steel
  • Die Thread Size 1-1/2"-6
  • Overall Width 2-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list